Zoro Homepage

21" Bronze and Gray Steel Round Cross Legs End Table

  • Mfr # 556542

  • Zoro # G522356675


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
23 in
Assembly Required
Full Assembly Needed
Height
21.3 in
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556542
Zoro #
G522356675
UPC #
-
Country of Origin
China

Dimensions

Width
23 in
Height
21.3 in
Depth
23 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
End-Side Table
Tabletop Color
Gray

Description

Show off your exquisite taste with this 21-inch bronze and gray steel round cross legs end table. Offering a nice color combination, the top of this steel table is bronze, while the base compliments it nicely in gray. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 21.3-inch h x 23-inch w x 23-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.