Zoro Homepage

21" Bronze Metal Desk Table Lamp With Bronze Dome Shade

  • Mfr # 524664

  • Zoro # G422353859


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Depth
6 in
Height
21 in
Assembly Required
Partial Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524664
Zoro #
G422353859
UPC #
-
Country of Origin
China

Dimensions

Depth
6 in
Height
21 in
Width
25 in

Details

Color
Bronze
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No

Description

This 21" bronze metal desk table lamp with bronze dome shade is a great way to add some brightness to any corner of your home. A gorgeous bronze metal base brings just the right amount of pizzazz to this fabulous lamp. The bronze dome metal shade is finishes this piece off nicely and symmetrically This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21" H x 25" W x 6" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.