
21" Brown And Black Distressed Abstract Solid Wood Metal And Glass Tabletop Lantern Candle Holder
Mfr # 609334
Zoro # G922882927
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Intended Room
Living Room
Placement Type
Tabletop
Width
10.04 in
Finish
Does Not Apply
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
609334
Zoro #
G922882927
UPC #
-
Country of Origin
China
Dimensions
Width
10.04 in
Length
21.26 in
Overall Depth
5.71 in
Details
Intended Room
Living Room
Placement Type
Tabletop
Finish
Does Not Apply
Commercial Use
No
Color
Brown, Black
Shape
4" Wide Pillar
Assembly Required
No
Capacity
1
Holder Type
Lantern
Style
Modern
Material
Solid Wood, Metal, Glass
Pattern
Abstract
Construction Method
Handmade
Item
Candle Holders
Finish Style
Wood Scoring & Rub Through
Description
This 21-inch brown and black distressed abstract solid wood metal and glass tabletop lantern candle holder adds flair, function, and visual interest to any home or special occasion. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 21.26-inch h x 10.04-inch w x 5.71-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.