Zoro Homepage

21" Brown Faux Leather USB Table Lamp With White Shade

  • Mfr # 643059

  • Zoro # G222355138


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
21 in
Color
White/Brown
Width
6 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643059
Zoro #
G222355138
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Width
6 in
Depth
10 in

Details

Assembly Required
No Assembly Needed
Color
White/Brown
Item
Table Lamp
Application Type
Yes

Description

Truly a mix of design and functionality that doesn't compromise on style, this 21-inch brown faux leather usb table lamp with white shade will be a great addition to your space. The base of this lamp is made of brown faux leather. Includes a white fabric, rectangular shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.