This item is Discontinued.

Homeroots 21" Brown Ivory and Silver Faux Stone and Aluminum Round Pedestal End Table 633153

21" Brown Ivory and Silver Faux Stone and Aluminum Round Pedestal End Table (Discontinued)

  • Mfr # 633153
  • Zoro # G522370343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633153
Zoro #
G522370343
UPC #
-
Country of Origin
India

Dimensions

Width
15 in
Height
21 in
Depth
15 in

Details

Item
End-Side Table
Tabletop Color
Silver
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Show off your exquisite taste with this 21-inch brown ivory and silver faux stone and aluminum round pedestal end table. The base of this table is made from shiny electroplated aluminum in a silver color that is a nice contrast to the brown and ivory resin faux stone tabletop. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 21-inch h x 15-inch w x 15-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.