Shop HOMEROOTS
See all product information
Create Account
21" Brown Solid Wood One Drawer Nightstand
Mfr # 651808
Zoro # G422906352
product price:Â $274.99
/ea
Free Shipping & Returns
Key Features
Width
15.7 in
Assembly Required
No Assembly Needed
Frame Color
Brown
Soft Close or Self Close Drawer Glides
No
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651808
- Zoro #
- G422906352
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 15.7 in
- Length
- 21.3 in
- Depth
- 9.8 in
Details
- Assembly Required
- No Assembly Needed
- Frame Color
- Brown
- Item
- Nightstands & Bedside Table
- Soft Close or Self Close Drawer Glides
- No
- Color
- Brown
- Finish
- Natural
- Leg Material
- Solid Wood
- Leg Color
- Brown
- Commercial Use
- No
- Number of Drawers
- 1
- Frame Material
- Solid Wood
- Felt Lined Drawers
- No
- Drawer Glide Mechanism
- Wood Slide
- Capacity
- 20 lb
- Material
- Solid Wood
- Style
- Modern
- Frame Wood Species
- Mango
- Shape
- Rectangular
Description
Give your room the look and feel of 5-star accommodations with this 21-inch brown solid wood one drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.30-inch h x 15.70-inch w x 9.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.