
21" Brown Solid Wood Oval One Drawer Nightstand
Mfr # 651489
Zoro # G022345070
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Height
21.3 in
Application Type
No
Width
17.7 in
Depth
13.8 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651489
Zoro #
G022345070
UPC #
-
Country of Origin
India
Dimensions
Height
21.3 in
Width
17.7 in
Depth
13.8 in
Details
Application Type
No
Color
Brown
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Description
Good looking design and practical styling meet to form this 21-inch brown solid wood one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden and an easy-access open shelf that gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.30-inch h x 17.70-inch w x 13.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.