Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Brown Solid Wood Oval One Drawer Nightstand

  • Mfr # 651538

  • Zoro # G922375023


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
13.8 in
Application Type
No
Color
Brown
Width
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651538
Zoro #
G922375023
UPC #
-
Country of Origin
India

Dimensions

Depth
13.8 in
Width
17.7 in
Height
21.3 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Brown
Item
Nightstands & Bedside Table

Description

Our 21-inch brown solid wood oval one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table features a unique shape and has been expertly crafted from solid mango wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.30-inch h x 17.70-inch w x 13.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.