Zoro Homepage

21" Brown Solid Wood Round Pedestal End Table

  • Mfr # 556524

  • Zoro # G022367669


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brown
Height
21.3 in
Assembly Required
No Assembly Needed
Width
17 in
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556524
Zoro #
G022367669
UPC #
-
Country of Origin
India

Dimensions

Height
21.3 in
Width
17 in
Depth
17 in

Details

Tabletop Color
Brown
Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Distinctive in style the 21-inch brown solid wood round pedestal end table radiates a versatile charm. This table is made from solid wood in a brown color throughout the base and top. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 21.3-inch h x 17-inch w x 17-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.