Zoro Homepage

21" Brown Solid Wood Square One Drawer Nightstand

  • Mfr # 651522

  • Zoro # G722375773


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Height
21.3 in
Application Type
No
Assembly Required
Full Assembly Needed
Color
Brown
Depth
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651522
Zoro #
G722375773
UPC #
-
Country of Origin
India

Dimensions

Height
21.3 in
Depth
13.8 in
Width
17.7 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Color
Brown
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 21-inch brown solid wood square one drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.30-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.