Zoro Homepage

21" Brown Tan and Black Marble and Metal Round End Table

  • Mfr # 632679

  • Zoro # G022366969


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Tabletop Color
Brown Tan/Tan Black
Length
17 in
Width
17 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632679
Zoro #
G022366969
UPC #
-
Country of Origin
India

Dimensions

Length
17 in
Width
17 in
Height
21 in

Details

Commercial Use
No
Tabletop Color
Brown Tan/Tan Black
Assembly Required
No Assembly Needed
Item
End-Side Table

Description

Distinctive in style the 21-inch brown tan and black marble and metal round end table radiates a versatile charm. The brown and tan marble top of this table is a nice contrast to the high quality, black metal of the base. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 21-inch h x 17-inch w x 17-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.