Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Brown Tan and Gold Marble and Metal Round End Table

  • Mfr # 632680

  • Zoro # G922361293


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Width
17 in
Assembly Required
No Assembly Needed
Length
17 in
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632680
Zoro #
G922361293
UPC #
-
Country of Origin
India

Dimensions

Width
17 in
Length
17 in
Height
21 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Item
End-Side Table
Tabletop Color
Brown Tan/Tan Gold

Description

Distinctive in style the 21-inch brown tan and gold marble and metal round end table radiates a versatile charm. A gold metal frame is finished off with a brown and tan marble top that is the epitome of quality construction and design. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 21-inch h x 17-inch w x 17-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.