
21" Brown Wood Nightstand
Mfr # 543649
Zoro # G222362891
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Depth
15.7 in
Assembly Required
Full Assembly Needed
Width
19.7 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543649
Zoro #
G222362891
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
15.7 in
Width
19.7 in
Height
20.5 in
Details
Application Type
Yes
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Color
Brown
Description
Our 21-inch brown wood nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from manufactured wood. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 20.5-inch h x 19.7-inch w x 15.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.