
21" Chestnut Solid Wood Oval Two Drawer Nightstand
Mfr # 651608
Zoro # G922353045
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Height
21.3 in
Depth
13.8 in
Assembly Required
Full Assembly Needed
Width
17.7 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651608
Zoro #
G922353045
UPC #
-
Country of Origin
India
Dimensions
Height
21.3 in
Depth
13.8 in
Width
17.7 in
Details
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Description
Our 21-inch chestnut solid wood oval two drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid mango wood. The piece has 2 drawers to store your bedtime essentials close to you as you rest. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 21.30-inch h x 17.70-inch w x 13.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.