21" Circle Black and Gold Wood and Glass Analog Exposed Gear Wall Clock

  • Mfr # 485982

  • Zoro # G522889920


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Hooks
No
Face Dia.
21
Outdoor Use
No
Clock Movement Type
Mechanical
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485982
Zoro #
G522889920
UPC #
-
Country of Origin
China

Dimensions

Face Dia.
21
Depth
3.5 in
Width
20.9 in
Height
20.9 in

Details

Hooks
No
Outdoor Use
No
Item
Wall Clocks
Clock Movement Type
Mechanical
Commercial Use
No
Set
No
Assembly Required
No Assembly Needed
Subject
No Subject
Clock Face Material
Glass
Color
Black, Gold
Silent Non Ticking
No
Display Type
Analog
Material
Solid Wood
Mirrored
No
Shape
Circle

Description

This 21-inch circle black and gold wood and glass analog exposed gear wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. The circle shape of this clock will bring a sense of wholeness to your home. The clock face not only looks good but is beautiful and uniquely made from glass. This clock was skillfully made with a purposefully distressed and vintage style finish. Elevate the decor of any room in your house. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 20.9-inch H x 20.9-inch W x 3.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.