
21" Clear and Black Glass and Metal Square Frame End Table With Two Shelves
Mfr # 604465
Zoro # G322369110
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Width
15.75 in
Height
21.26 in
Application Type
No
Depth
15.75 in
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604465
Zoro #
G322369110
UPC #
-
Country of Origin
China
Dimensions
Width
15.75 in
Height
21.26 in
Depth
15.75 in
Details
Application Type
No
Tabletop Color
Black
Item
End-Side Table
Assembly Required
No Assembly Needed
Description
Show off your exquisite taste with this 21-inch clear and black glass and metal square frame end table with two shelves. The clear glass top of this table is a nice contrast to the high quality, black metal of the base. There are 2 shelves that will help to keep clutter at bay. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 21.26-inch h x 15.75-inch w x 15.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.