Zoro Homepage

21" Clear and Silver Glass and Aluminum Chess Queen End Table

  • Mfr # 634158

  • Zoro # G522371777


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Width
18 in
Tabletop Color
Silver
Assembly Required
Partial Assembly Needed
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634158
Zoro #
G522371777
UPC #
-
Country of Origin
India

Dimensions

Depth
18 in
Width
18 in
Height
21 in

Details

Tabletop Color
Silver
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Show off your exquisite taste with this 21-inch clear and silver glass and aluminum chess queen end table. The clear tempered glass top of this table is a nice contrast to the high quality silver of the base. This unique table features a figural silver metallic pedestal base that resembles the queen in the game or chess. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories, this table is a conversation starter for sure. 21-inch h x 18-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.