
21" Cream Ceramic Round Table Lamp With Cream Drum Shade
Mfr # 545860
Zoro # G922370547
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Height
20.5 in
Assembly Required
Partial Assembly Needed
Width
14 in
Depth
14 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545860
Zoro #
G922370547
UPC #
-
Country of Origin
China
Dimensions
Height
20.5 in
Width
14 in
Depth
14 in
Details
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Cream
Description
Bring of level of elegance and freshness to your space with this high quality 21-inch cream ceramic round table lamp with cream drum shade. The base of this lamp is made of cream ceramic. The cream shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 20.5-inch H x 14-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.