Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Cream Round Table Lamp With Cream Empire Shade

  • Mfr # 545871

  • Zoro # G822363304


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Cream
Width
16 in
Height
20.75 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545871
Zoro #
G822363304
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
20.75 in
Depth
16 in

Details

Assembly Required
Partial Assembly Needed
Color
Cream
Application Type
Yes
Item
Table Lamp

Description

Add a bright anchor to your room with this 21-inch cream round table lamp with cream empire shade. A gorgeous cream rounded gourd shape resin base brings just the right amount of pizzazz to this fabulous lamp. The cream empire linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 20.75-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.