Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Distressed Brown Solid Wood Geometric Table Lamp With Beige Drum Shade

  • Mfr # 632936

  • Zoro # G922348461


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Width
10 in
Color
Beige
Application Type
No
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632936
Zoro #
G922348461
UPC #
-
Country of Origin
India

Dimensions

Width
10 in
Height
21 in
Depth
15 in

Details

Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Beige
Application Type
No

Description

Truly a mix of design and functionality that doesn't compromise on style, this 21-inch distressed brown solid wood geometric table lamp with beige drum shade will be a great addition to your space. The lamp is made of sturdy solid wood with a unique and modern open circle design and features a brown color. The beige shade has a drum shape and is made of fabric, which makes it a perfect choice. This table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 21-inch h x 10-inch w x 15-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.