Zoro Homepage

21" Eggplant Faux Leather Table Lamp LED With White Shade

  • Mfr # 643005

  • Zoro # G122375397


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Height
21 in
Width
6 in
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643005
Zoro #
G122375397
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
21 in
Width
6 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
White

Description

With this 21-inch eggplant faux leather table lamp led with white shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy faux leather and features a eggplant color. The white shade has a rectangular shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.