Zoro Homepage

21" Eggplant Faux Leather USB Table Lamp LED With White Shade

  • Mfr # 642977

  • Zoro # G122364445


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
White
Application Type
Yes
Height
21 in
Depth
10 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642977
Zoro #
G122364445
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Depth
10 in
Width
6 in

Details

Color
White
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 21-inch eggplant faux leather usb table lamp led with white shade. A gorgeous eggplant faux leather base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a rectangular shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.