Zoro Homepage

21" Eggplant Faux Leather USB Table Lamp LED With White Shade

  • Mfr # 643065

  • Zoro # G222365588


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
6 in
Assembly Required
No Assembly Needed
Height
21 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643065
Zoro #
G222365588
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Height
21 in
Depth
10 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
White
Item
Table Lamp

Description

This 21-inch eggplant faux leather usb table lamp led with white shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of faux leather finished in a eggplant tone. Includes a white fabric, rectangular shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.