Zoro Homepage

21" Espresso Faux Leather Table Lamp LED With White Shade

  • Mfr # 642956

  • Zoro # G122370910


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Color
White
Application Type
Yes
Assembly Required
No Assembly Needed
Depth
10 in
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642956
Zoro #
G122370910
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
21 in
Width
6 in

Details

Color
White
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Add a bright anchor to your room with this 21-inch espresso faux leather table lamp led with white shade. A gorgeous espresso faux leather base brings just the right amount of pizzazz to this fabulous lamp. The white rectangular fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.