Zoro Homepage

21" Espresso Faux Leather USB Table Lamp LED With White Shade

  • Mfr # 643061

  • Zoro # G122374222


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height
21 in
Color
White
Assembly Required
No Assembly Needed
Application Type
Yes
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643061
Zoro #
G122374222
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Width
6 in
Depth
10 in

Details

Color
White
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

This 21-inch espresso faux leather usb table lamp led with white shade is the perfect combination of design and function. The base of this lamp is made of espresso faux leather. The white shade has a rectangular shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.