Zoro Homepage

21" Gold Aluminum And Iron Cross Legs End Table

  • Mfr # 556525

  • Zoro # G822374560


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
17 in
Height
21.3 in
Application Type
Yes
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556525
Zoro #
G822374560
UPC #
-
Country of Origin
India

Dimensions

Depth
17 in
Height
21.3 in
Width
17 in

Details

Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes
Tabletop Color
Gold

Description

Show off your exquisite taste with this 21-inch gold aluminum and iron cross legs end table. A sleek gold monotone color gives this iron and aluminum table a fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 21.3-inch h x 17-inch w x 17-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.