
21" Gold And White Aluminum And Marble Mummy Tabletop Sculpture
Mfr # 628145
Zoro # G022885095
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Hand Painted
No
Depth
4 in
LED Lighting
No
Occasion
No Holiday
Subject
People
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628145
Zoro #
G022885095
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Length
20.75 in
Width
5 in
Details
Hand Painted
No
LED Lighting
No
Occasion
No Holiday
Subject
People
Color
Gold, White
Sculpture Type
Tabletop Sculpture
Shape
Novelty
Nature Motif
No Nature
Construction Method
Hand Finished
Plays Music
No
Design Motif
Not an animal
Material
Aluminum, Marble
Finish
Gold
Commercial Use
Yes
Assembly Required
No
Item
Sculptures
Description
The 21-inch gold and white aluminum and marble mummy tabletop sculpture is the perfect decorative accessory for your home. Great to use on its own or mix with other decorations for the perfect look. This hand-finished piece showcases a modern design, adding an elegant touch to any space. As a stunning representation of a person wrapped up as a mummy effortlessly captures attention and sparks conversation. Crafted from durable aluminum and marble, this sculpture combines artistry with quality, making it a timeless addition to your decor. Embrace the eclectic charm of this unique sculpture to add a slightly exotic and edgy touch to your space. 20.75-inch h x 5-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.