Zoro Homepage

21" Gold and White Marble Table Lamp With White Drum Shade

  • Mfr # 524411

  • Zoro # G822369696


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Height
21 in
Depth
13 in
Assembly Required
Partial Assembly Needed
Application Type
No
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524411
Zoro #
G822369696
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Depth
13 in
Width
13 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Gold/White

Description

This 21-inch gold and white marble table lamp with white drum shade is the perfect combination of design and function. The base of this lamp is made of marble finished in a gold and white tone. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 21-inch H x 13-inch W x 13-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.