Zoro Homepage

21" Gold and White Urn Table Lamp With Ivory Drum Shade

  • Mfr # 545804

  • Zoro # G822375864


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Gold White/Ivory
Application Type
Yes
Height
20.75 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545804
Zoro #
G822375864
UPC #
-
Country of Origin
China

Dimensions

Height
20.75 in
Depth
13 in
Width
13 in

Details

Assembly Required
Partial Assembly Needed
Color
Gold White/Ivory
Application Type
Yes
Item
Table Lamp

Description

Add a bright anchor to your room with this 21-inch gold and white urn table lamp with ivory drum shade. The lamp is made of sturdy polyresin and features a gold and white color. The ivory shade has a drum shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 20.75-inch H x 13-inch W x 13-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.