Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Gold Trumpet Ceramic Table Vase With Sculptural Details

  • Mfr # 569260

  • Zoro # G922885348


product price: $62.49
/ea

Key Features

Occasion
No Holiday
Hand Painted
No
Commercial Use
No
Style
Modern
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569260
Zoro #
G922885348
UPC #
-
Country of Origin
China

Dimensions

Depth
6 in
Length
21 in
Width
6 in
Size
Standard

Details

Occasion
No Holiday
Hand Painted
No
Commercial Use
No
Style
Modern
Material
Ceramic
Item
Vases
Additional Embellishments
Sculptural Details
Assembly Required
No
Finish Style
No Distressing
Pattern
Solid Color
Intended Room
Living Room
Shape
Trumpet
Watertight
No
Vase Type
Table Vase
Color
Gold

Description

The 21-inch gold trumpet ceramic table vase with sculptural details is a stunning addition to any modern decor. Its trumpet shape creates an elegant silhouette that effortlessly draws the eye. Crafted from high-quality ceramic, this vase combines durability with sophisticated design. The luxurious gold finish adds a touch of glamour and richness to your space, enhancing its overall aesthetic. Sculptural details provide a unique texture, making it a striking centerpiece for your table or mantel. This table vase is perfect for showcasing fresh flowers or standing alone as a work of art, allowing you to express your style with ease. Add this exquisite piece to your home for an instant upgrade in elegance and charm. 21-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.