Zoro Homepage

21" Gray Faux Leather Table Lamp LED With White Shade

  • Mfr # 642959

  • Zoro # G922365215


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Height
21 in
Color
White/Gray
Assembly Required
No Assembly Needed
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642959
Zoro #
G922365215
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
21 in
Width
6 in

Details

Color
White/Gray
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

This 21-inch gray faux leather table lamp led with white shade is the perfect combination of design and function. The base of this lamp is made of faux leather finished in a gray tone. The white shade has a rectangular shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.