Zoro Homepage

21" Gray Faux Leather Table Lamp LED With White Shade

  • Mfr # 643009

  • Zoro # G122373836


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Assembly Required
No Assembly Needed
Width
6 in
Color
White/Gray
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643009
Zoro #
G122373836
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
6 in
Height
21 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Color
White/Gray
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 21-inch gray faux leather table lamp led with white shade. The base of this lamp is made of faux leather finished in a gray tone. The white shade has a rectangular shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.