Zoro Homepage

21" Gray Faux Leather USB Table Lamp LED With White Shade

  • Mfr # 642979

  • Zoro # G622363122


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
White
Assembly Required
No Assembly Needed
Height
21 in
Depth
10 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642979
Zoro #
G622363122
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Depth
10 in
Width
6 in

Details

Color
White
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

With this 21-inch gray faux leather usb table lamp led with white shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of faux leather finished in a gray tone. The white shade has a rectangular shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.