Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Gray Iron Desk Table Lamp With Gray Bell Shade

  • Mfr # 530921

  • Zoro # G822369122


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Height
21 in
Application Type
No
Depth
12 in
Assembly Required
No Assembly Needed
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530921
Zoro #
G822369122
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Depth
12 in
Width
12 in

Details

Application Type
No
Item
Table Lamp
Assembly Required
No Assembly Needed
Color
Gray

Description

This 21-inch gray iron desk table lamp with gray bell shade is the perfect combination of design and function. The base of this lamp is made of gray iron. The gray bell metal shade is finishes this piece off nicely and symmetrically This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 21-inch H x 12-inch W x 12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.