Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Green and Gold Marble and Iron Drink Size Round End Table

  • Mfr # 634881

  • Zoro # G822832572


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Leg Color
Gold
Tabletop Material
Marble
Style
Transitional
Set
No
Leg Type
4 Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634881
Zoro #
G822832572
UPC #
-
Country of Origin
India

Dimensions

Length
8.5 in
Height
21 in
Width
8.5 in

Details

Leg Color
Gold
Tabletop Material
Marble
Style
Transitional
Set
No
Leg Type
4 Legs
Item
End-Side Tables
Base Material
Iron
Purposeful Distressing Type
No Distressing
Includes
1 Table
Commercial Use
Yes
Assembled/Unassembled
Assembled
Finish
Glossy
Hand Crafted
No
Weight Capacity
12 lb
Shape
Round
Tabletop Color
Green

Description

Show off your exquisite taste with this 21-inch green and gold marble and iron drink size round end table. The rustic antiqued gold coloration of the high quality iron base marries nicely with the round green marble top. A great accent on either side of the sofa or next to your favorite chair, this table features a 8.5-inch tabletop surface that is a great place to hold your drinks, snacks, or small accents. You can also use it as an entryway table to hold your keys. 21.00-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.