Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Green and Gold Marble and Metal Round End Table

  • Mfr # 632678

  • Zoro # G922375276


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Width
17 in
Assembly Required
No Assembly Needed
Height
21 in
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632678
Zoro #
G922375276
UPC #
-
Country of Origin
India

Dimensions

Width
17 in
Height
21 in
Length
17 in

Details

Commercial Use
No
Tabletop Color
Green Gold
Assembly Required
No Assembly Needed
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 21-inch green and gold marble and metal round end table. Quality construction from the gold metal base combines with green marble of the top to give this table a fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 21-inch h x 17-inch w x 17-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.