Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Green Faux Leather Table Lamp LED With White Shade

  • Mfr # 642958

  • Zoro # G122374369


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Color
White/Green
Application Type
Yes
Depth
10 in
Assembly Required
No Assembly Needed
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642958
Zoro #
G122374369
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
21 in
Width
6 in

Details

Color
White/Green
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 21-inch green faux leather table lamp led with white shade is the perfect combination of design and function. The lamp is made of sturdy faux leather and features a green color. Includes a white fabric, rectangular shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.