
21" Green Faux Leather Table Lamp LED With White Shade
Mfr # 643007
Zoro # G022369786
product price: $97.55
/ea
Free Shipping & Returns
Key Features
Width
6 in
Color
White/Green
Height
21 in
Depth
10 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643007
Zoro #
G022369786
UPC #
-
Country of Origin
China
Dimensions
Width
6 in
Height
21 in
Depth
10 in
Details
Color
White/Green
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Add a bright anchor to your room with this 21-inch green faux leather table lamp led with white shade. The lamp is made of sturdy faux leather and features a green color. The white shade has a rectangular shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.