Zoro Homepage

21" Green Faux Leather USB Table Lamp LED With White Shade

  • Mfr # 642978

  • Zoro # G022365122


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
White
Depth
10 in
Width
6 in
Application Type
Yes
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642978
Zoro #
G022365122
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
6 in
Height
21 in

Details

Color
White
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Embrace the good life with this hard working and stylish 21-inch green faux leather usb table lamp led with white shade. The lamp is made of sturdy faux leather and features a green color. The white shade has a rectangular shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.