
21" Green Faux Leather USB Table Lamp LED With White Shade
Mfr # 643069
Zoro # G122357515
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
White
Depth
10 in
Width
6 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643069
Zoro #
G122357515
UPC #
-
Country of Origin
China
Dimensions
Depth
10 in
Width
6 in
Height
21 in
Details
Color
White
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Description
This 21-inch green faux leather usb table lamp led with white shade is the perfect combination of design and function. A gorgeous green faux leather base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a rectangular shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.