
21" Gunmetal Gray Metal Novelty Wall Mounted Accent Shelf
Mfr # 608667
Zoro # G922342476
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
7.28 in
Overall Width
21.46 in
Assembly Required
No Assembly Needed
Overall Height
42.13 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608667
Zoro #
G922342476
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
7.28 in
Overall Width
21.46 in
Overall Height
42.13 in
Details
Assembly Required
No Assembly Needed
Item
Wall Mounted Shelve
Application Type
No
Material
Metal
Color
Gunmetal
Description
The 21-inch gunmetal gray metal novelty wall mounted accent shelf is a striking addition to any living room. Crafted from durable metal, it showcases a sleek gunmetal finish that complements various decors. This industrial-style shelf effortlessly blends functionality with artistic appeal, offering the perfect spot to display your favorite decor items. Its unique design not only serves as a practical storage solution but also acts as a conversation starter. Ideal for showcasing books, plants, or decorative pieces, this accent shelf maximizes wall space while enhancing your home's aesthetic. Transform your living area with this stylish and versatile wall-mounted shelf that combines form and function seamlessly. 42.13-inch h x 21.46-inch w x 7.28-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.