
21" Hot Pink Faux Leather Table Lamp LED With White Shade
Mfr # 643013
Zoro # G022357745
product price: $97.55
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
6 in
Height
21 in
Assembly Required
No Assembly Needed
Color
Pink/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643013
Zoro #
G022357745
UPC #
-
Country of Origin
China
Dimensions
Width
6 in
Height
21 in
Depth
10 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Pink/White
Item
Table Lamp
Description
Add a bright anchor to your room with this 21-inch hot pink faux leather table lamp led with white shade. The base of this lamp is made of faux leather finished in a hot pink tone. Includes a white fabric, rectangular shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 6.00-inch w x 10.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.