Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Hot Pink Faux Leather USB Table Lamp LED With White Shade

  • Mfr # 642980

  • Zoro # G222345597


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
White
Depth
10 in
Width
6 in
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642980
Zoro #
G222345597
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
6 in
Height
21 in

Details

Application Type
Yes
Color
White
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 21-inch hot pink faux leather usb table lamp led with white shade. The base of this lamp is made of hot pink faux leather. The white rectangular fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.