
21" Hot Pink Faux Leather USB Table Lamp LED With White Shade
Mfr # 643077
Zoro # G122373898
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Height
21 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643077
Zoro #
G122373898
UPC #
-
Country of Origin
China
Dimensions
Height
21 in
Width
6 in
Depth
10 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Color
White
Item
Table Lamp
Description
Add a bright anchor to your room with this 21-inch hot pink faux leather usb table lamp led with white shade. The lamp is made of sturdy faux leather and features a hot pink color. The white rectangular fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.