Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Light Brown Solid Wood Oval Two Drawer Nightstand

  • Mfr # 651607

  • Zoro # G422365685


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Light Brown
Assembly Required
No Assembly Needed
Depth
13.8 in
Height
21.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651607
Zoro #
G422365685
UPC #
-
Country of Origin
India

Dimensions

Depth
13.8 in
Height
21.3 in
Width
17.7 in

Details

Application Type
No
Color
Light Brown
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 21-inch light brown solid wood oval two drawer nightstand. Made of high quality solid wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 21.30-inch h x 17.70-inch w x 13.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.