Zoro Homepage

21" Light Brown Solid Wood Round One Drawer Nightstand

  • Mfr # 651589

  • Zoro # G322346333


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Application Type
No
Width
17.7 in
Depth
13.8 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651589
Zoro #
G322346333
UPC #
-
Country of Origin
India

Dimensions

Width
17.7 in
Depth
13.8 in
Height
21.3 in

Details

Color
Brown
Application Type
No
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed

Description

Good looking design and practical styling meet to form this 21-inch light brown solid wood round one drawer nightstand. Sturdy and durable construction from solid mango wood ensures this trusty bedside table is built to last. Features a unique oval shape with easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.30-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.