Zoro Homepage

21" Light Brown Table Lamp With Beige Drum Shade

  • Mfr # 643410

  • Zoro # G122349428


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Height
21 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
10.25 in
Color
Light Brown/Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643410
Zoro #
G122349428
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Width
10.25 in
Depth
10.25 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Color
Light Brown/Beige
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 21-inch light brown table lamp with beige drum shade. A gorgeous light brown fabric base brings just the right amount of pizzazz to this fabulous lamp. The beige shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 10.25-inch w x 10.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.