
21" Natural Round Table Lamp With Beige Drum Shade
Mfr # 643471
Zoro # G322373551
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Width
10.25 in
Height
21 in
Depth
10.25 in
Color
Beige
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643471
Zoro #
G322373551
UPC #
-
Country of Origin
China
Dimensions
Width
10.25 in
Height
21 in
Depth
10.25 in
Details
Color
Beige
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Description
Truly a mix of design and functionality that doesn't compromise on style, this 21-inch natural round table lamp with beige drum shade will be a great addition to your space. The base of this lamp is made of natural fabric. The beige shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 10.25-inch w x 10.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.