This item is Discontinued.

Homeroots 21" Navy Blue and Gold Faux Leather Wood and Metal End Table With Two Drawers 544089

21" Navy Blue and Gold Faux Leather Wood and Metal End Table With Two Drawers (Discontinued)

  • Mfr # 544089
  • Zoro # G422369614
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
544089
Zoro #
G422369614
UPC #
-
Country of Origin
China

Dimensions

Width
23.7 in
Height
21 in
Depth
16 in

Details

Item
End-Side Table
Tabletop Color
Gold, Blue
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Optimize your space and add some charm to your room with the 21-inch navy blue and gold faux leather wood and metal end table with two drawers. The gold coloration of the high quality manufactured wood and metal base marries nicely with the navy blue faux leather top. Includes 2 easy open drawers for storage of the small essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 21-inch h x 23.7-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.