This item is Discontinued.

Homeroots 21" Navy Blue and Silver Faux Leather Wood and Stainless Steel End Table With Two Drawers 544090

21" Navy Blue and Silver Faux Leather Wood and Stainless Steel End Table With Two Drawers (Discontinued)

  • Mfr # 544090
  • Zoro # G222364925
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
544090
Zoro #
G222364925
UPC #
-
Country of Origin
China

Dimensions

Width
23.7 in
Height
21 in
Depth
16 in

Details

Item
End-Side Table
Tabletop Color
Silver, Blue
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Show off your exquisite taste with this 21-inch navy blue and silver faux leather wood and stainless steel end table with two drawers. A silver manufactured wood and stainless steel frame is finished off with a navy blue faux leather top that is the epitome of quality construction and design. Includes 2 easy open drawers for storage of the small essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 21-inch h x 23.7-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.